X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9363RT "Reserve" Entrance / Foyer Pendant

Item: C9363RT
Finish: Rustic
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,824.00

Price: $1,216.61




Details and Dimensions

Height 50"
Width 25"
Canopy Size 5-9/10''L x 5-9/10''W
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Brass
Weight 51 lbs
Lighting Direction Up Light