X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9353RI "River Crest" Entrance / Foyer Pendant

Item: C9353RI
Finish: Rustic Iron
Online Availability: Available for immediate shipment


Details and Dimensions

Height 51-1/2"
Width 28"
Canopy Size 6-1/10''L x 6-1/10''W
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Cast Aluminum
Weight 55 lbs