X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9351RI "River Crest" Entrance / Foyer Pendant

Item: C9351RI
Finish: Rustic Iron
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $765.00

Price: $510.26




Details and Dimensions

Height 34-1/2"
Width 18-1/2"
Canopy Size 5-3/10''L x 5-3/10''W
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Cast Aluminum
Weight 26 lbs
Lighting Direction Up Light