X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9307CB "Chesterfield" Entrance / Foyer Pendant

Item: C9307CB
Finish: Chesterfield Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 30"
Width 12"
Canopy Size 5-1/2''L x 5-1/2''W
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Cast Aluminum & Sand Cast
Weight 21 lbs