X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9225WB261 "Highlands" Entrance / Foyer Pendant

Item: C9225WB261
Finish: Weather Brown
Online Availability: Available for immediate shipment


Details and Dimensions

Height 40-1/2"
Width 24"
Canopy Size 5-2/5''L x 5-2/5''W
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Rust Scavo
Shade Material Glass
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Sand Cast
Weight 27 lbs