X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9113OB "Sutter Creek" Outdoor Entrance Wall Light

Item: C9113OB
Finish: Old Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 20"
Width 10"
Extension From Wall 10"
Backplate Dimension 9''L x 6-3/5''W
Height From Center Of Wall Opening 8-1/4"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Steel
Weight 14 lbs