X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9112OB "Sutter Creek" Outdoor Entrance Wall Light

Item: C9112OB
Finish: Old Bronze
Online Availability: Available for immediate shipment

List Price: $291.00

Price: $194.10



Details and Dimensions

Height 18-1/4"
Width 8-1/2"
Extension From Wall 8"
Backplate Dimension 5-1/2''L x 5-1/2''W
Height From Center Of Wall Opening 6-9/10"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Steel
Weight 10 lbs