X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9111OB "Sutter Creek" Outdoor Entrance Wall Light

Item: C9111OB
Finish: Old Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 15"
Width 7"
Extension From Wall 6-1/2"
Backplate Dimension 6''L x 5''W
Height From Center Of Wall Opening 5-7/10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Steel
Weight 6 lbs