X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9082WG484 "Fifth Avenue" Entrance / Foyer Pendant

Item: C9082WG484
Finish: Winter Gold
Online Availability: Available for immediate shipment

List Price: $999.00

Price: $666.33



Details and Dimensions

Height 34"
Width 16-1/2"
Canopy Size 5-3/5''L x 5-3/5''W
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade "Box-Pleated, Fabric, Stay-Straight"
Shade Material Fabric
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Cast Aluminum & Sand Cast
Weight 23 lbs