Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C9067NBGD "Collins Hill" Outdoor Hanging Lantern

Item: C9067NBGD
Finish: New Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 21"
Width 12"
Canopy Size 5''L x 1''W
Number of Bulbs 1
Bulb Type Fluorescent
Lamp Type T2
Bulb(s) Included Yes
Max. Wattage Per Bulb 23 W
Total Fixture Wattage 23 W
Lighting Direction Down Light
Glass Type Frosted
Shade Material Glass
Shade Included Yes
Eco-Friendly Energy Star
Suitable Installation Damp
Voltage 120V
Construction Cast Aluminum & Steel
Weight 15 lbs
Chain Length 120"
Wire Length 180"