X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9066NBGD "Collins Hill" Post Light

Item: C9066NBGD
Finish: New Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 25-1/2"
Width 12"
Post Included No
Number of Bulbs 1
Bulb Type Fluorescent
Lamp Type T2 Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 23 W
Total Fixture Wattage 23 W
Voltage 120V
Glass Type Frosted Seeded
Shade Material Glass
Shade Included Yes
Eco-Friendly Energy Star
Suitable Installation Wet
Construction Sand Cast
Weight 15 lbs
Features Fits 3 Post