X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9063NB "Collins Hill" Outdoor Entrance Wall Light

Item: C9063NB
Finish: New Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $396.00

Price: $264.13



Details and Dimensions

Height 25"
Width 12"
Extension From Wall 6-3/4"
Backplate Dimension 10-2/5''L x 10-1/2''W
Height From Center Of Wall Opening 14-3/4"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Sand Cast
Weight 11 lbs
Includes Hinged Door