X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9062NBGD "Collins Hill" Outdoor Entrance Wall Light

Item: C9062NBGD
Finish: New Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 20"
Width 10"
Extension From Wall 6"
Backplate Dimension 8-1/2''L x 8-3/4''W
Height From Center Of Wall Opening 11-3/4"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Frosted Seeded
Shade Material Glass
Shade Included Yes
Eco-Friendly Energy Star
Dark Sky
Suitable Installation Wet
Voltage 120V
Construction Sand Cast
Weight 8 lbs
Includes Hinged Door
Photocell Included Yes