X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9061NBGD "Collins Hill" Outdoor Entrance Wall Light

Item: C9061NBGD
Finish: New Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 16-1/4"
Width 8"
Extension From Wall 5"
Backplate Dimension 6-9/10''L x 6-9/10''W
Height From Center Of Wall Opening 9-5/8"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 23 W
Total Fixture Wattage 23 W
Glass Type Frosted Seeded
Shade Material Glass
Shade Included Yes
Eco-Friendly Dark Sky
Energy Star
Suitable Installation Wet
Voltage 120V
Construction Sand Cast & Steel
Weight 5 lbs
Includes Hinged Door
Photocell Included Yes