X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9061NB "Collins Hill" Outdoor Entrance Wall Light

Item: C9061NB
Finish: New Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 16-1/4"
Width 8"
Extension From Wall 5"
Backplate Dimension 6-9/10''L x 6-9/10''W
Height From Center Of Wall Opening 9-5/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Sand Cast & Steel
Weight 5 lbs
Includes Hinged Door