Capital Lighting C9059RIGD "Lodge" Outdoor Entrance Wall Light
| Item: | C9059RIGD |
| Finish: | Rustic Iron |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 17-3/4" |
| Width | 10" |
| Extension From Wall | 4" |
| Backplate Dimension | 7-1/2''L x 14-1/5''W |
| Height From Center Of Wall Opening | 6-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | Fluorescent GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Glass Type | Frosted Seeded |
| Shade Material | Glass |
| Shade Included | Yes |
| Eco-Friendly | Energy Star Dark Sky |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Sand Cast & Steel |
| Weight | 7 lbs |
| Includes | Hinged Door |
| Photocell Included | Yes |


