X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9059RI "Lodge" Outdoor Entrance Wall Light

Item: C9059RI
Finish: Rustic Iron
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 17-3/4"
Width 10"
Extension From Wall 4"
Backplate Dimension 7-1/2''L x 14-1/5''W
Height From Center Of Wall Opening 16-1/2"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Sand Cast & Steel
Weight 7 lbs
Includes Hinged Door