Capital Lighting C9057RIGD "Lodge" Outdoor Hanging Lantern
| Item: | C9057RIGD |
| Finish: | Rustic Iron |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 21-1/2" |
| Width | 12" |
| Canopy Size | 5''L x 1''W |
| Number of Bulbs | 1 |
| Bulb Type | T2 Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 23 W |
| Total Fixture Wattage | 23 W |
| Lighting Direction | Down Light |
| Glass Type | Frosted |
| Shade Material | Glass |
| Shade Included | Yes |
| Eco-Friendly | Energy Star |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Sand Cast & Steel |
| Weight | 15 lbs |
| Chain Length | 120" |
| Wire Length | 180" |


