Capital Lighting C9053RIGD "Lodge" Outdoor Entrance Wall Light
| Item: | C9053RIGD |
| Finish: | Rustic Iron |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 21-1/4" |
| Width | 12" |
| Extension From Wall | 13-1/4" |
| Backplate Dimension | 6-3/4''L x 9-1/4''W |
| Height From Center Of Wall Opening | 4-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | Fluorescent GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 23 W |
| Total Fixture Wattage | 23 W |
| Glass Type | Frosted Seeded |
| Shade Material | Glass |
| Shade Included | Yes |
| Eco-Friendly | Energy Star Dark Sky |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Cast Aluminum & Steel |
| Weight | 13 lbs |
| Photocell Included | Yes |


