X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9052RI "Lodge" Outdoor Entrance Wall Light

Item: C9052RI
Finish: Rustic Iron
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 17-1/2"
Width 10"
Extension From Wall 11-1/4"
Backplate Dimension 5-3/4''L x 7-3/5''W
Height From Center Of Wall Opening 3-1/2"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum & Steel
Weight 10 lbs