Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C9051RIGD "Lodge" Outdoor Entrance Wall Light

Item: C9051RIGD
Finish: Rustic Iron
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 14-1/4"
Width 8"
Extension From Wall 9"
Backplate Dimension 4-1/2''L x 6-1/10''W
Height From Center Of Wall Opening 2-9/10"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Frosted Seeded
Shade Material Glass
Shade Included Yes
Eco-Friendly Dark Sky
Energy Star
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum & Steel
Weight 6 lbs
Photocell Included Yes