X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9051RI "Lodge" Outdoor Entrance Wall Light

Item: C9051RI
Finish: Rustic Iron
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 14-1/4"
Width 8"
Extension From Wall 9"
Backplate Dimension 4-1/2''L x 6-1/10''W
Height From Center Of Wall Opening 2-9/10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 6 lbs