X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9047BB477 "Midtown" Down Light Pendant

Item: C9047BB477
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $348.00

Price: $232.12



Details and Dimensions

Height 21-1/4"
Width 11"
Canopy Size 5''L x 1''W
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Glass Type Frosted Diffuser
Shade Material Fabric
Shade Type Drum
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Cast Aluminum & Steel
Weight 9 lbs
Includes Finial
Lighting Direction Down Light