X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9046MN463 "Midtown" Down Light Pendant

Item: C9046MN463
Finish: Matte Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $357.00

Price: $238.12 (Pricing is for Matte Nickel)



Details and Dimensions

Height 21-1/4"
Width 11"
Canopy Size 5''L x 1''W
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Glass Type Frosted Diffuser
Shade Material Fabric
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Cast Aluminum & Steel
Weight 10 lbs
Includes Finial