Capital Lighting C9046BB462 "Midtown" Down Light Pendant
| Item: | C9046BB462 |
| Finish: | Burnished Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $220.01
Details and Dimensions
| Height | 21-1/4" |
| Width | 11" |
| Canopy Size | 5''L x 1''W |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 80 W |
| Glass Type | Frosted Diffuser |
| Shade Material | Fabric |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Cast Aluminum & Steel |
| Weight | 10 lbs |
| Includes | Finial |
| Lighting Direction | Down Light |


