Capital Lighting C9042MN474 "Midtown" Down Light Pendant
| Item: | C9042MN474 |
| Finish: | Matte Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $310.05 (Pricing is for Matte Nickel)
Details and Dimensions
| Height | 28" |
| Width | 14" |
| Canopy Size | 5''L x 1''W |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Frosted Diffuser |
| Shade Material | Fabric |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Cast Aluminum & Steel |
| Weight | 13 lbs |
| Includes | Finial |
| Lighting Direction | Down Light |


