Capital Lighting C9042BB473 "Midtown" Down Light Pendant

Item: C9042BB473
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $310.05



Details and Dimensions

Height 28"
Width 14"
Canopy Size 5''L x 1''W
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Frosted Diffuser
Shade Material Fabric
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 13 lbs
Includes Finial
Lighting Direction Down Light