X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9041BB471 "Midtown" Down Light Pendant

Item: C9041BB471
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $487.50

Price: $325.16



Details and Dimensions

Height 28"
Width 14"
Canopy Size 5''L x 1''W
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Frosted Diffuser
Shade Material Fabric
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Cast Aluminum
Weight 14 lbs
Includes Finial
Lighting Direction Down Light