Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Mini Chandeliers
> Capital Lighting
>
C4359MN298GU
Capital Lighting C4359MN298GU "Metropolitan" Mid Sized Chandelier
| Item: | C4359MN298GU |
| Finish: | Matte Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $438.22
Details and Dimensions
| Height | 30" |
| Width | 26" |
| Diameter | 26" |
| Number Of Tiers | 2 |
| Canopy Size | 5''L x 5W |
| Number of Bulbs | 9 |
| Bulb Type | Fluorescent GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 117 W |
| Glass Type | Faux White Alabaster |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 144" |
| Eco-Friendly | Energy Efficient |
| Suitable Installation | Dry |
| Weight | 33 lbs |
| Voltage | 120V |


