X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4359MN220 "Metropolitan" Mid Sized Chandelier

Item: C4359MN220
Finish: Matte Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 30"
Width 26"
Diameter 26"
Number Of Tiers 2
Canopy Size 5''L x 5W
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Faux White Alabaster
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 33 lbs
Voltage 120V