Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Mini Chandeliers
> Capital Lighting
>
C4356MN298GU
Capital Lighting C4356MN298GU "Metropolitan" Mid Sized Chandelier
| Item: | C4356MN298GU |
| Finish: | Matte Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 26-1/2" |
| Width | 23" |
| Diameter | 23" |
| Number Of Tiers | 1 |
| Canopy Size | 5''L x 5W |
| Number of Bulbs | 6 |
| Bulb Type | Fluorescent GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 78 W |
| Glass Type | White Alabaster |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 144" |
| Eco-Friendly | Energy Efficient |
| Suitable Installation | Dry |
| Weight | 24 lbs |
| Voltage | 120V |


