Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Capital Lighting
>
C4336RT523
Capital Lighting C4336RT523 "Soho" Mid Sized Chandelier
| Item: | C4336RT523 |
| Finish: | Rustic |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $357.18
Details and Dimensions
| Height | 28-3/4" |
| Width | 29" |
| Diameter | 29" |
| Number Of Tiers | 1 |
| Canopy Size | 5''L x 5W |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Shade | Stay-Straight Fabric |
| Shade Material | Fabric |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 19 lbs |
| Voltage | 120V |


