Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Capital Lighting
>
C4334RTMS
Capital Lighting C4334RTMS "Soho" Semi Flush Mount Ceiling Light
| Item: | C4334RTMS |
| Finish: | Rustic |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $159.98
Details and Dimensions
| Height | 10-1/4" |
| Width | 15-1/2" |
| Canopy Size | 5-1/10'' x 5-1/10 |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Down Light |
| Glass Type | Mist Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 8 lbs |


