X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4169RT510 "Reserve" Large Foyer Chandelier

Item: C4169RT510
Finish: Rustic
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,707.00

Price: $1,138.57



Details and Dimensions

Height 36"
Width 37"
Diameter 37"
Number Of Tiers 2
Canopy Size 5-9/10''L x 5-9/10W
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Shade Moonlit Mica, Stay-Straight
Shade Material Mica
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 44 lbs
Voltage 120V