Capital Lighting C4167RT510 "Reserve" Mid Sized Chandelier

Item: C4167RT510
Finish: Rustic
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $860.33



Details and Dimensions

Height 37"
Width 32"
Diameter 32"
Number Of Tiers 2
Canopy Size 5-3/10''L x 5-3/10W
Number of Bulbs 9
Bulb Type (6) 60W Candelabra, (3) 60W Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Shade Moonlit Mica, Stay-Straight
Shade Material Mica
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Construction Steel
Weight 33 lbs
Voltage 120V