Capital Lighting C4166RT510 "Reserve" Mid Sized Chandelier
| Item: | C4166RT510 |
| Finish: | Rustic |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $655.23
Details and Dimensions
| Height | 31" |
| Width | 29-1/2" |
| Diameter | 29-1/2" |
| Number Of Tiers | 1 |
| Canopy Size | 5-3/10''L x 5-3/10W |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Shade | Moonlit Mica, Stay-Straight |
| Shade Material | Mica |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 26 lbs |
| Voltage | 120V |


