Capital Lighting C4165RT "Reserve" Up Light Pendant

Item: C4165RT
Finish: Rustic
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $1,100.45



Details and Dimensions

Height 43"
Width 33-3/4"
Canopy Size 5-3/10''L x 5-3/10''W
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Shade Moonlit Mica
Shade Material Mica
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 49 lbs
Lighting Direction Down Light