X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4164RT510 "Reserve" Mini Chandelier

Item: C4164RT510
Finish: Rustic
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $594.00

Price: $396.20



Details and Dimensions

Height 23-1/2"
Width 19"
Diameter 19"
Number Of Tiers 1
Canopy Size 5-3/10'' Dia.
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Shade Moonlit
Shade Material Mica
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Construction Steel
Weight 14 lbs
Voltage 120V