Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C4162RT510 "Reserve" Large Foyer Chandelier

Item: C4162RT510
Finish: Rustic
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 40-1/2"
Width 41"
Diameter 41"
Number Of Tiers 2
Canopy Size 6'' Dia.
Number of Bulbs 12
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Shade Moonlit
Shade Material Mica
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 57 lbs
Voltage 120V