X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4161RT498 "Reserve" Semi Flush Mount Ceiling Light

Item: C4161RT498
Finish: Rustic
Online Availability: Please call for availability.

List Price: $564.00

Price: $376.19



Details and Dimensions

Height 10-1/2"
Width 15"
Diameter 15"
Canopy Size 6-1/10'' x 6-1/10
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Down Light
Shade Moonlit Mica
Shade Material Mica
Shade Type Drum
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 7 lbs