Capital Lighting C4160RT499 "Reserve" Drum Pendant
| Item: | C4160RT499 |
| Finish: | Rustic |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $185.09
Details and Dimensions
| Height | 49-1/2" |
| Width | 10-3/4" |
| Canopy Size | 6-1/10''L x 6-1/10''W |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Shade | Moonlit Mica |
| Shade Material | Mica |
| Shade Type | Drum |
| Shade Included | Yes |
| Wire Length | 72" |
| Downrod Quantity | 3 |
| Downrod Length | (1) 6'' , (1) 12'', (1) 18'' |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 8 lbs |
| Lighting Direction | Down Light |


