X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4152CB "Chesterfield" Linear Pendant

Item: C4152CB
Finish: Chesterfield Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 23"
Width 36"
Length 13"
Canopy Size 9''L x 1''W
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 28 lbs