Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Capital Lighting
>
C4027RTMS
Capital Lighting C4027RTMS "Towne & Country" Up Light Pendant
| Item: | C4027RTMS |
| Finish: | Rustic |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 27" |
| Width | 19-1/4" |
| Canopy Size | 5''L x 5''W |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Mist Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 20 lbs |
| Lighting Direction | Down Light |


