Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Capital Lighting
>
C4025RT107
Capital Lighting C4025RT107 "Towne & Country" Mid Sized Chandelier
| Item: | C4025RT107 |
| Finish: | Rustic |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $330.17
Details and Dimensions
| Height | 26-1/2" |
| Width | 25-3/4" |
| Diameter | 25-3/4" |
| Number Of Tiers | 1 |
| Canopy Size | 5''L x 5W |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Mist Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 20 lbs |
| Voltage | 120V |


