Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Mid Sized Chandeliers
> Capital Lighting
>
C4014BB
Capital Lighting C4014BB "Marlow" Semi Flush Mount Ceiling Light
| Item: | C4014BB |
| Finish: | Burnished Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 11-1/2" |
| Width | 16" |
| Canopy Size | 5-1/10'' x 5-1/10 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Down Light |
| Glass Type | Soft White |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 7 lbs |


