X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4006WG484 "Fifth Avenue" Mid Sized Chandelier

Item: C4006WG484
Finish: Winter Gold
Online Availability: Available for immediate shipment

List Price: $825.00

Price: $550.28



Details and Dimensions

Height 20"
Width 28"
Diameter 28"
Number Of Tiers 1
Canopy Size 5-3/5'' Dia.
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Shade "Box-Pleated, Fabric, Stay-Straight"
Shade Material Fabric
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 27 lbs
Voltage 120V