X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4003WG487 "Fifth Avenue" Semi Flush Mount Ceiling Light

Item: C4003WG487
Finish: Winter Gold
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $396.00

Price: $264.13



Details and Dimensions

Height 12"
Width 15"
Diameter 15"
Canopy Size 6-1/10'' x 6-1/10
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Down Light
Shade Box Pleated Fabric With Frosted Diffuser
Shade Material Fabric
Shade Type Drum
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 11 lbs