Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4001WG485 "Fifth Avenue" Drum Pendant

Item: C4001WG485
Finish: Winter Gold
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $198.00

Price: $132.07

Details and Dimensions

Height 55"
Width 7"
Diameter 7"
Canopy Size 6-1/10''L x 6-1/10''W
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade "Box-Pleated, Fabric, Stay-Straight With Frosted Diffuser"
Shade Material Fabric
Shade Type Drum
Shade Included Yes
Wire Length 72"
Downrod Quantity 3
Downrod Length (1) 6'' , (1) 12'', (1) 18''
Suitable Installation Dry
Voltage 120V
Weight 7 lbs