Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C3969IU465 "Foxborough" Large Foyer Chandelier

Item: C3969IU465
Finish: Iron and Umber
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 38-1/4"
Width 34-1/4"
Diameter 34-1/4"
Number Of Tiers 2
Canopy Size 6-1/2''L x 2W
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Shade Hardback Linen
Shade Material Fabric
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 55 lbs
Voltage 120V