X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3937WG482 "Luna" Drum Pendant

Item: C3937WG482
Finish: Winter Gold
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $885.00

Price: $590.30



Details and Dimensions

Height 75"
Width 44-3/4"
Diameter 44-3/4"
Length 13"
Canopy Size 6-1/10''L x 6-1/10''W
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Moonlit Mica With Frosted Acrylic Diffuser
Shade Material Fabric
Shade Type Drum
Shade Included Yes
Chain Length 120"
Wire Length 180"
Downrod Quantity 3
Downrod Length (1) 6'' , (1) 12'', (1) 18''
Suitable Installation Dry
Voltage 120V
Weight 29 lbs